Motion
88525175
1/4-20 UNC Steel Right Hand Machine Screw Hex Nut;7/16" Across Flats, 7/32" High, Zinc-Plated Finish
Mi Item #11772114
MFR #88525175
Price$2.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4-20 UNC Steel Right Hand Machine Screw Hex Nut;7/16" Across Flats, 7/32" High, Zinc-Plated Finish
Mi Item #11772114
MFR #88525175

Mfr description
88525175 88525175 1/4-20 25/PK MS NUT RE
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.|UNC indicates unified national coarse thread standards. Coarse threads have more TPI (threads per inch) and larger thread pitches.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.38/each

Specifications

Dimensions

  • Height
    7/32 in
  • Thread Size
    1/4-20
  • Width Across Flats
    7/16 in

Details

  • Coating
    Zinc-Plated
  • Material
    Steel
  • Material Grade
    Grade 2
  • Specification
    Does Not Meet Military Specifications
  • Thread Direction
    Right Hand
  • Thread Standard
    UNC
  • Type
    Machine Screw Hex Nut
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)