Motion
88546395
#10-32 UNF Hex Socket Button Cap Screw;Alloy Steel, Black Oxide, 1/4" Length Under Head
MI ITEM #11772127
MFR #88546395
Price$15.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#10-32 UNF Hex Socket Button Cap Screw;Alloy Steel, Black Oxide, 1/4" Length Under Head
MI ITEM #11772127
MFR #88546395

Mfr description
88546395 88546395 10-32 X 1/4" 50/PK BUT
  • Button head types have cylindrical heads with curved tops and flat bearing surfacesThey slightly protrude out of the workpiece and are used for aesthetic purposes.|Hex socket drive types have a hex-shaped recess in the head and are driven with hex keys or hex socket bitsThe driving surface is protected from external damage and provides six sides of contact surface for added torque.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.00/each

Specifications

Dimensions

  • Hex Key Size
    1/2in
  • Length  
    1/2 in
  • Length Measurement Type
    Length Under Head
  • Thread Size
    #10-32 in

Details

  • Drive Type
    Hex Socket
  • Finish Coating
    Black Oxide
  • Head Style
    Button
  • Material
    Alloy Steel
  • Thread Standard
    UNF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)