Motion
88546551
1/4" Screw Steel Split Lock Washer;Uncoated, 0.255 to 0.263" ID x 0.365" Max OD, 0.078" Thick
Mi Item #11772144
MFR #88546551
Price$3.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4" Screw Steel Split Lock Washer;Uncoated, 0.255 to 0.263" ID x 0.365" Max OD, 0.078" Thick
Mi Item #11772144
MFR #88546551

Mfr description
88546551 88546551 1/4" 25/PK LOCK WASHER
  • Steel is strong and durable but less corrosion resistant than stainless steelTo improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.38/each

Specifications

Dimensions

  • Maximum Inside Diameter
    0.2630in
  • Maximum Outside Diameter
    0.7370in
  • Minimum Inside Diameter
    0.2550in
  • Screw Size
    1/4
  • Thickness
    0.0780 in

Details

  • Finish Coating
    Uncoated
  • Material
    Steel
  • Military Specifications
    Does Not Meet Military Specifications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)