Motion
88547328
3/8-16 UNC, 1/2" OAL, Cup Point Set Screw Grade 8 Alloy Steel, 3/16" Key
Mi Item #11772219
MFR #88547328
Price$7.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8-16 UNC, 1/2" OAL, Cup Point Set Screw Grade 8 Alloy Steel, 3/16" Key
Mi Item #11772219
MFR #88547328

Mfr description
88547328 88547328 3/8"-16X1/2"13/PK SCK
  • Alloy steel is the strongest of all steel types
  • It has high tensile strength and offers excellent resistance to wear, fatigue and galling
  • Cup points have a cup-shaped indentation at the end of the set screw s tapered point
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.13/each

Specifications

Dimensions

  • Hex Key Size
    3/16 in
  • Length
    1/2 in
  • Length Measurement Type
    Overall Length
  • Thread Size
    3/8-16 in

Details

  • Drive Type
    Hex Socket
  • Material
    Alloy Steel
  • Material Grade
    8
  • Point Type
    Cup
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)