Motion
88547476
#8-32 UNC, 3/16" OAL, Cup Point Set Screw Grade 8 Steel, 5/64" Key
Mi Item #11772234
MFR #88547476
Price$5.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#8-32 UNC, 3/16" OAL, Cup Point Set Screw Grade 8 Steel, 5/64" Key
Mi Item #11772234
MFR #88547476

Mfr description
88547476 88547476 8-32X3/16" 25/PK SCK S
  • Cup points have a cup-shaped indentation at the end of the set screw s tapered point
  • The internal cup grips surfaces, resists deformation and reduces stress
  • Cup points work well with soft materials that cannot take high torque
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.18/each

Specifications

Dimensions

  • Hex Key Size
    5/64 in
  • Length
    3/16 in
  • Length Measurement Type
    Overall Length
  • Thread Size
    #8-32 in

Details

  • Drive Type
    Hex Socket
  • Finish Coating
    Black Oxide
  • Material
    Steel
  • Material Grade
    8
  • Point Type
    Cup
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)