Motion
88547500
#6-32 UNC, 1/4" OAL, Cup Point Set Screw Grade 8 Steel, 1/16" Key
Mi Item #11772237
MFR #88547500
Price$5.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#6-32 UNC, 1/4" OAL, Cup Point Set Screw Grade 8 Steel, 1/16" Key
Mi Item #11772237
MFR #88547500

Mfr description
88547500 88547500 6-32X1/4" 25/PK SCK SE
  • Cup points have a cup-shaped indentation at the end of the set screw s tapered point
  • The internal cup grips surfaces, resists deformation and reduces stress
  • Cup points work well with soft materials that cannot take high torque
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.50/each

Specifications

Dimensions

  • Hex Key Size
    1/16 in
  • Length
    1/4 in
  • Length Measurement Type
    Overall Length
  • Thread Size
    #6-32 in

Details

  • Drive Type
    Hex Socket
  • Finish Coating
    Black Oxide
  • Material
    Steel
  • Material Grade
    8
  • Point Type
    Cup
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)