Motion
88547641
5/16-18 UNC, 1" OAL, Cup Point Set Screw Grade 8 Alloy Steel, 5/32" Key
Mi Item #11772246
MFR #88547641
Price$23.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16-18 UNC, 1" OAL, Cup Point Set Screw Grade 8 Alloy Steel, 5/32" Key
Mi Item #11772246
MFR #88547641

Mfr description
88547641 88547641 5/16"-18X1" 25/PK SCK
  • Alloy steel is the strongest of all steel types
  • It has high tensile strength and offers excellent resistance to wear, fatigue and galling
  • Cup points have a cup-shaped indentation at the end of the set screw s tapered point
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$23.03/each

Specifications

Dimensions

  • Hex Key Size
    5/32 in
  • Length
    1 in
  • Length Measurement Type
    Overall Length
  • Thread Size
    5/16-18 in

Details

  • Drive Type
    Hex Socket
  • Material
    Alloy Steel
  • Material Grade
    8
  • Point Type
    Cup
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)