Motion
88547997
5/16" Screw, Grade 8 Alloy Steel SAE Flat Washer 11/32" ID x 11/16" OD, 1/16" Thick
Mi Item #11772282
MFR #88547997
Price$45.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16" Screw, Grade 8 Alloy Steel SAE Flat Washer 11/32" ID x 11/16" OD, 1/16" Thick
Mi Item #11772282
MFR #88547997

Mfr description
88547997 88547997 5/16" HA 125/PK SAE FL
  • SAE (Society of Automotive Engineers) flat washers are thinner, have smaller outside diameters and fit tighter around bolts than USS (United States Standard) washers.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$45.43/each

Specifications

Dimensions

  • Inside Diameter
    11/32 in
  • Outside Diameter
    11/16 in
  • Screw Size
    5/16
  • Thickness
    1/16 in

Details

  • Material
    Alloy Steel
  • Material Grade
    Grade 8
  • Type
    SAE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)