Motion
88548557
5/8-11 UNC Steel Right Hand Hex Nut;15/16" Across Flats, 35/64" High, Zinc-Plated Finish
MI ITEM #11772296
MFR #88548557
Price$9.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8-11 UNC Steel Right Hand Hex Nut;15/16" Across Flats, 35/64" High, Zinc-Plated Finish
MI ITEM #11772296
MFR #88548557

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$9.45/each

Specifications

Dimensions

  • Height
    35/64 in
  • Thread Size
    5/8-11
  • Width Across Flats
    15/16 in

Details

  • Coating
    Zinc-Plated
  • Material
    Steel
  • Material Grade
    Grade 5
  • Specification
    Does Not Meet Military Specifications
  • Thread Direction
    Right Hand
  • Thread Standard
    UNC
  • Type
    Hex Nut

Overview

Mfr description
88548557 88548557 5/8-11 G5 13/PK FINISH
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.|UNC indicates unified national coarse thread standards. Coarse threads have more TPI (threads per inch) and larger thread pitches.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought