Motion
88615711
1/4" Screw, 316 Stainless Steel Fender Flat Washer 1/4" ID x 1-1/2" OD, 0.065" Thick, Plain Finish
MI ITEM #11772580
MFR #88615711
Price$0.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4" Screw, 316 Stainless Steel Fender Flat Washer 1/4" ID x 1-1/2" OD, 0.065" Thick, Plain Finish
MI ITEM #11772580
MFR #88615711

Mfr description
88615711 88615711 1/4X1-1/2" 316SS FENDE
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.63/each

Specifications

Dimensions

  • Inside Diameter
    1/4 in
  • Outside Diameter
    1-1/2 in
  • Screw Size
    1/4
  • Thickness
    0.0650 in

Details

  • Color
    Silver
  • Finish Coating
    Plain
  • Material
    Stainless Steel
  • Material Grade
    316
  • Type
    Fender

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)