1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
89111454
3,000 Lb Capacity, 31-1/2" Lift Portable Tote Lifter 3-1/2" Min Lift Height, 43" Fork Length x 27" Fork Width, 27" Overall Width
Mi Item #
11772717
MFR #
89111454
Price
$1,636.45
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Material Transport
Pallet Jacks
Manual Pallet Jacks
Value Collection 89111454
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
89111454
3,000 Lb Capacity, 31-1/2" Lift Portable Tote Lifter 3-1/2" Min Lift Height, 43" Fork Length x 27" Fork Width, 27" Overall Width
Mi Item #
11772717
MFR #
89111454
Mfr description
89111454 89111454 27X43" 3000LB CAP WORK
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$1,636
.45
/each
Add to Cart
Specifications
Dimensions
Fork Length
43 in
Fork Width
27 in
Lift Height
31-1/2 in
Minimum Height
3-1/2 in
Details
Type
Portable Tote Lifter
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items