1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
89739080
2,000 Lb Capacity Aluminum Platform Truck 36" Long x 24" Wide, 8" Diam Casters
Mi Item #
11772824
MFR #
89739080
Price
$1,091.23
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Material Transport
Platform Trucks
Value Collection 89739080
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
89739080
2,000 Lb Capacity Aluminum Platform Truck 36" Long x 24" Wide, 8" Diam Casters
Mi Item #
11772824
MFR #
89739080
Mfr description
89739080 89739080 24X36 SMOOTH DECK PLAT
Aluminum is a durable, lightweight material that resists corrosion and is long lasting.
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$1,091
.23
/each
Add to Cart
Specifications
Dimensions
Wheel Diameter
8 in
Details
Deck Material
Aluminum
Load Capacity
2,000 lbs
Material
Aluminum
Product Types
Platform Truck
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items