Motion
89765101
5" Diam x 2" Wide x 6-1/2" OAH Top Plate Mount Rigid Caster Polyurethane, 1,200 Lb Capacity, Roller Bearing, 4 x 4-1/2" Plate
MI ITEM #11772841
MFR #89765101
List Price$57.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5" Diam x 2" Wide x 6-1/2" OAH Top Plate Mount Rigid Caster Polyurethane, 1,200 Lb Capacity, Roller Bearing, 4 x 4-1/2" Plate
MI ITEM #11772841
MFR #89765101

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$57.43/each for your price

Overview

Mfr description
89765101 89765101 5"X2 POLYUR RGD GLIDEM

Specifications

  • Wheel Diameter
    5 in
  • Load Capacity
    1,200 lbs
  • Application
    Material Handling
  • Attaching Bolt Size
    3/8 in
  • Type Of Bearing
    Roller
  • Bolt Hole Spacing
    2-5/8 x 3-5/8 Slotted To 3 x 3
  • Construction
    Stamp Formed
  • Finish Coating
    Zinc
  • Mount
    Top Plate
  • Overall Height
    6-1/2 in
  • Plate Size
    4 x 4-1/2 in
  • Style
    Rigid
  • Wheel Material
    Polyurethane
  • Wheel Material Type
    Rubber
  • Wheel Width
    2 in
  • Product Type
    Plate Casters

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text