Motion
89843635
3" Diam x 1-1/4" Wide x 3-13/16" OAH Top Plate Mount Swivel Caster with Brake Soft Rubber, 175 Lb Capacity, Self-Lubricating Bearing, 3-1/8 x 4-1/8" Plate
Mi Item #11772892
MFR #89843635
Price$32.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3" Diam x 1-1/4" Wide x 3-13/16" OAH Top Plate Mount Swivel Caster with Brake Soft Rubber, 175 Lb Capacity, Self-Lubricating Bearing, 3-1/8 x 4-1/8" Plate
Mi Item #11772892
MFR #89843635

Mfr description
89843635 89843635 3 SFTRUB W/SIDE BRK SW
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$32.20/each

Specifications

Dimensions

  • Attaching Bolt Size
    5/16 in
  • Bolt Hole Spacing
    2-3/8 x 3-3/8
  • Overall Height
    3-13/16 in
  • Plate Size
    3-1/8 x 4-1/8 in
  • Wheel Diameter
    3 in
  • Wheel Width
    1-1/4 in

Details

  • Application
    Truck Caster
  • Brake Locking Style
    Side Brake
  • Construction
    Stamp Formed
  • Finish Coating
    Zinc
  • Load Capacity
    175 lbs
  • Mount
    Top Plate
  • Product Type
    Plate Casters
  • Style
    Swivel w/Brake
  • Type Of Bearing
    Self-Lubricating
  • Wheel Material
    Soft Rubber
  • Wheel Material Type
    Rubber
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)