Motion
89843668
Plate Caster - Polymer Wheel Material, 3 in Wheel Diameter, 1.2500 in Face Width, 300 lbs Load Capacity
MI ITEM #11772893
MFR #89843668
Price$18.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plate Caster - Polymer Wheel Material, 3 in Wheel Diameter, 1.2500 in Face Width, 300 lbs Load Capacity
MI ITEM #11772893
MFR #89843668

Mfr description
89843668 89843668 3"X1 1/4 PHEN SWL GLID
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.90/each

Specifications

Dimensions

  • Attaching Bolt Size
    5/16 in
  • Bolt Hole Spacing
    2-3/8 x 3-3/8
  • Face Width
    1.2500 in
  • Overall Height
    3-13/16 in
  • Plate Size
    3-1/8 x 4-1/8 in
  • Wheel Diameter
    3 in
  • Wheel Width
    1-1/4 in

Details

  • Application
    Truck Caster
  • Caster Type
    Swivel
  • Construction
    Stamp Formed
  • Finish Coating
    Zinc
  • For Use With
    39664768
  • Load Capacity
    300 lbs
  • Mount
    Top Plate
  • Product Type
    Plate Casters
  • Style
    Swivel
  • Type Of Bearing
    Plain
  • Wheel Material
    Phenolic
  • Wheel Material Type
    Polymer

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)