Motion
89943112
9/16" Screw, Grade 2 Steel USS Flat Washer 5/8" ID x 1-1/2" OD, 7/64" Thick, Zinc-Plated Finish
MI ITEM #11772976
MFR #89943112
Price$0.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9/16" Screw, Grade 2 Steel USS Flat Washer 5/8" ID x 1-1/2" OD, 7/64" Thick, Zinc-Plated Finish
MI ITEM #11772976
MFR #89943112

Mfr description
89943112 89943112 9/16" 5/8X1-1/2X7/64"
  • USS (United States Standard) flat washers are thicker, have larger outside diameters and do not fit as tightly around bolts as SAE (Society of Automotive Engineers) washers.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.28/each

Specifications

Dimensions

  • Inside Diameter
    0.6250 in,5/8 in
  • Inside Diameter Range
    ~0.6400 in
  • Outside Diameter
    1.5000 in1-1/2 in
  • Outside Diameter Range
    1.4620 in~
  • Screw Size
    9/16
  • Thickness
    0.1094 in7/64 in

Details

  • Finish Coating
    Zinc-Plated
  • Material
    Steel
  • Material Grade
    Grade 2
  • Type
    USS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)