Overview
Mfr description
89965388 89965388 3/4-10X22 GR2 HD GALV
- Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.
Specifications
- Thread Size3/4-10
- Length22 in
- MaterialSteel
- Material GradeGrade 2
- CoatingHot Dipped Galvanized
- Fastener StandardASTM A307
- Length Measurement TypeLength Under Head
- ThreadingPartially Threaded
- Thread StandardUNC
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data