Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/8-9 Thread, 14" Length Under Head, Steel Hex Head Bolt;Hot Dipped Galvanized Coated, UNC Thread, ASTM A307, Grade 2
MI ITEM #11773004
MFR #89965420

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
89965420 89965420 7/8-9X14 GR2 HD GALV H
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Thread Size
    7/8-9
  • Length
    14 in
  • Material
    Steel
  • Material Grade
    Grade 2
  • Coating
    Hot Dipped Galvanized
  • Fastener Standard
    ASTM A307
  • Length Measurement Type
    Length Under Head
  • Threading
    Partially Threaded
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text