Motion
89965446
7/8-9 Thread, 18" Length Under Head, Steel Hex Head Bolt;Hot Dipped Galvanized Coated, UNC Thread, ASTM A307, Grade 2
Mi Item #11773006
MFR #89965446
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/8-9 Thread, 18" Length Under Head, Steel Hex Head Bolt;Hot Dipped Galvanized Coated, UNC Thread, ASTM A307, Grade 2
Mi Item #11773006
MFR #89965446

Mfr description
89965446 89965446 7/8-9X18 GR2 HD GALV H
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    18 in
  • Length Measurement Type
    Length Under Head
  • Thread Size
    7/8-9

Details

  • Coating
    Hot Dipped Galvanized
  • Fastener Standard
    ASTM A307
  • Material
    Steel
  • Material Grade
    Grade 2
  • Thread Standard
    UNC
  • Threading
    Partially Threaded
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)