Motion
89965503
7/8-9 Thread, 30" Length Under Head, Steel Hex Head Bolt;Hot Dipped Galvanized Coated, UNC Thread, ASTM A307, Grade 2
Mi Item #11773013
MFR #89965503
Price$106.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/8-9 Thread, 30" Length Under Head, Steel Hex Head Bolt;Hot Dipped Galvanized Coated, UNC Thread, ASTM A307, Grade 2
Mi Item #11773013
MFR #89965503

Mfr description
89965503 89965503 7/8-9X30 GR2 HD GALV H
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$106.80/each

Specifications

Dimensions

  • Length
    30 in
  • Length Measurement Type
    Length Under Head
  • Thread Size
    7/8-9

Details

  • Coating
    Hot Dipped Galvanized
  • Fastener Standard
    ASTM A307
  • Material
    Steel
  • Material Grade
    Grade 2
  • Thread Standard
    UNC
  • Threading
    Partially Threaded
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)