Overview
Mfr description
89966311 89966311 5/16-18X1-1/4 GR2 GALV
- Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.
Specifications
- Thread Size5/16-18
- Length1-1/4 in
- MaterialSteel
- Material GradeGrade 2
- CoatingHot Dipped Galvanized
- Fastener StandardASTM A307
- Length Measurement TypeLength Under Head
- ThreadingFully Threaded
- Thread StandardUNC
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data