Overview
Mfr description
89966550 89966550 7/16-14X3-1/2 GR2 GALV
- Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.
Specifications
- Thread Size7/16-14
- Length3-1/2 in
- MaterialSteel
- Material GradeGrade 2
- CoatingHot Dipped Galvanized
- Fastener StandardASTM A307
- Length Measurement TypeLength Under Head
- ThreadingPartially Threaded
- Thread StandardUNC
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data