Motion
90979832
#0-80 UNF Hex Socket Button Cap Screw;Alloy Steel, Black Oxide, Fully Threaded, 3/16" Length Under Head
Mi Item #11773144
MFR #90979832
Price$0.40/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#0-80 UNF Hex Socket Button Cap Screw;Alloy Steel, Black Oxide, Fully Threaded, 3/16" Length Under Head
Mi Item #11773144
MFR #90979832

Mfr description
90979832 90979832 0/80 X 3/16 ALLOY BUTT
  • Button head types have cylindrical heads with curved tops and flat bearing surfacesThey slightly protrude out of the workpiece and are used for aesthetic purposes.|Hex socket drive types have a hex-shaped recess in the head and are driven with hex keys or hex socket bitsThe driving surface is protected from external damage and provides six sides of contact surface for added torque.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.40/ca

Specifications

Dimensions

  • Hex Key Size
    5/32in
  • Length  
    3/16 in
  • Length Measurement Type
    Length Under Head
  • Thread Size
    #0-80 in

Details

  • Drive Type
    Hex Socket
  • Fastener Standard
    ASME/ANSI B18.3; ASTM F835
  • Finish Coating
    Black Oxide
  • Full Or Partial Threading
    Fully Threaded
  • Head Style
    Button
  • Material
    Alloy Steel
  • Thread Standard
    UNF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)