Motion
91077354
14 AWG, 30' Cable Length, Cord & Cable Reel with Outlet End, 3 Outlets, NEMA 5-15R, 13 Amps, 125 Volts, SJT Cable, Black Reel
MI ITEM #11773454
MFR #91077354
Price$319.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
14 AWG, 30' Cable Length, Cord & Cable Reel with Outlet End, 3 Outlets, NEMA 5-15R, 13 Amps, 125 Volts, SJT Cable, Black Reel
MI ITEM #11773454
MFR #91077354

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$319.78/each

Specifications

Dimensions

  • Cable Length
    30 ft
  • Cable Size
    14 AWG

Details

  • Amperage
    13
  • Cable Type
    SJT
  • End Type
    Outlet
  • Includes
    Ceiling Hardware or Wall Mounting
  • Nema Receptacle Configuration
    5-15R
  • Number Of Outlets
    3
  • Reel Color
    Black
  • UL Cable Designation
    SJT
  • Voltage
    125 V

Overview

Mfr description
91077354 91077354 30'CRD 14/3 SJT EXTENS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought