Motion
91960096
M24x3.00mm Metric Coarse, 140mm Length Under Head Hex Head Cap Screw;Partially Threaded, Grade 10.9 Steel, Zinc-Plated Finish, 36mm Hex
Mi Item #11773667
MFR #91960096
Price$17.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M24x3.00mm Metric Coarse, 140mm Length Under Head Hex Head Cap Screw;Partially Threaded, Grade 10.9 Steel, Zinc-Plated Finish, 36mm Hex
Mi Item #11773667
MFR #91960096

Mfr description
91960096 91960096 DIN 931 M24X3X140 ZP C
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$17.75/each

Specifications

Dimensions

  • Hex Size
    in36.00 mm
  • Length
    140.00 in
  • Thread Size
    inM24x3.00 mm

Details

  • Coating
    Zinc-Plated
  • Fastener Standard
    DIN 931; ISO 4014
  • Material
    Steel
  • Material Grade
    Grade 10.9
  • System of Measurement
    Metric
  • Thread Standard
    Metric Coarse
  • Threading
    Partially Threaded
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)