Motion
91960294
M10x1.50mm Metric Coarse, 30mm Length Under Head Hex Head Cap Screw;Fully Threaded, Grade 10.9 Steel, Zinc-Plated Finish, 17mm Hex
Mi Item #11773678
MFR #91960294
Price$0.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M10x1.50mm Metric Coarse, 30mm Length Under Head Hex Head Cap Screw;Fully Threaded, Grade 10.9 Steel, Zinc-Plated Finish, 17mm Hex
Mi Item #11773678
MFR #91960294

Mfr description
91960294 91960294 DIN 933 M10X1.50X30 ZP
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.50/each

Specifications

Dimensions

  • Hex Size
    in17.00 mm
  • Length
    30.00 in
  • Thread Size
    inM10x1.50 mm

Details

  • Coating
    Zinc-Plated
  • Fastener Standard
    DIN 933; ISO 4017
  • Material
    Steel
  • Material Grade
    Grade 10.9
  • System of Measurement
    Metric
  • Thread Standard
    Metric Coarse
  • Threading
    Fully Threaded
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)