Motion
91960351
M12x1.75mm Metric Coarse, 40mm Length Under Head Hex Head Cap Screw;Fully Threaded, Grade 10.9 Steel, Zinc-Plated Finish, 19mm Hex
Mi Item #11773684
MFR #91960351
Price$1.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M12x1.75mm Metric Coarse, 40mm Length Under Head Hex Head Cap Screw;Fully Threaded, Grade 10.9 Steel, Zinc-Plated Finish, 19mm Hex
Mi Item #11773684
MFR #91960351

Mfr description
91960351 91960351 DIN 933 M12X1.75X40 ZP
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.25/each

Specifications

Dimensions

  • Hex Size
    in19.00 mm
  • Length
    40.00 in
  • Thread Size
    inM12x1.75 mm

Details

  • Coating
    Zinc-Plated
  • Fastener Standard
    DIN 933; ISO 4017
  • Material
    Steel
  • Material Grade
    Grade 10.9
  • System of Measurement
    Metric
  • Thread Standard
    Metric Coarse
  • Threading
    Fully Threaded
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)