Motion
91960443
M16x2.00mm Metric Coarse, 40mm Length Under Head Hex Head Cap Screw;Fully Threaded, Grade 10.9 Steel, Zinc-Plated Finish, 24mm Hex
Mi Item #11773693
MFR #91960443
Price$3.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M16x2.00mm Metric Coarse, 40mm Length Under Head Hex Head Cap Screw;Fully Threaded, Grade 10.9 Steel, Zinc-Plated Finish, 24mm Hex
Mi Item #11773693
MFR #91960443

Mfr description
91960443 91960443 DIN 933 M16X2.00X40 ZP
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.15/each

Specifications

Dimensions

  • Hex Size
    in24.00 mm
  • Length
    40.00 in
  • Thread Size
    inM16x2.00 mm

Details

  • Coating
    Zinc-Plated
  • Fastener Standard
    DIN 933; ISO 4017
  • Material
    Steel
  • Material Grade
    Grade 10.9
  • System of Measurement
    Metric
  • Thread Standard
    Metric Coarse
  • Threading
    Fully Threaded
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)