Motion
91960609
M8x1.25mm Metric Coarse, 25mm Length Under Head Hex Head Cap Screw;Fully Threaded, Grade 10.9 Steel, Zinc-Plated Finish, 13mm Hex
Mi Item #11773710
MFR #91960609
Price$0.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M8x1.25mm Metric Coarse, 25mm Length Under Head Hex Head Cap Screw;Fully Threaded, Grade 10.9 Steel, Zinc-Plated Finish, 13mm Hex
Mi Item #11773710
MFR #91960609

Mfr description
91960609 91960609 DIN 933 M8X1.25X25 ZP
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.30/each

Specifications

Dimensions

  • Hex Size
    in13.00 mm
  • Length
    25.00 in
  • Thread Size
    inM8x1.25 mm

Details

  • Coating
    Zinc-Plated
  • Fastener Standard
    DIN 933; ISO 4017
  • Material
    Steel
  • Material Grade
    Grade 10.9
  • System of Measurement
    Metric
  • Thread Standard
    Metric Coarse
  • Threading
    Fully Threaded
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)