Motion
93067338
Pipe Fitting - 3/4 in Pipe Size
MI ITEM #11773752
MFR #93067338
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Fitting - 3/4 in Pipe Size
MI ITEM #11773752
MFR #93067338

Mfr description
93067338 93067338 3/4X1-1/2 BLK SCH 80 S
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    1-1/2 in
  • Overall Length
    1.5000 in
  • Pipe Size
    3/4 in

Details

  • Schedule
    80
  • Style
    Threaded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)