Motion
93067411
Schedule 80, 1-1/4" Diam x 1-5/8" Long Black Pipe Nipple; Threaded
Mi Item #11773754
MFR #93067411
Price$22.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Schedule 80, 1-1/4" Diam x 1-5/8" Long Black Pipe Nipple; Threaded
Mi Item #11773754
MFR #93067411

Mfr description
93067411 93067411 1-1/4XCLOSE BLK SCH 80
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$22.60/each

Specifications

Dimensions

  • Length
    1-5/8 in
  • Pipe Size
    1-1/4 in

Details

  • Schedule
    80
  • Style
    Threaded
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)