Motion
93334613
M4x0.70 Metric Coarse, 45mm OAL Slotted Drive Machine Screw - Oval Head, Grade 18-8 & A2 Stainless Steel, Uncoated, Without Washer
Mi Item #11773799
MFR #93334613
Price$0.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M4x0.70 Metric Coarse, 45mm OAL Slotted Drive Machine Screw - Oval Head, Grade 18-8 & A2 Stainless Steel, Uncoated, Without Washer
Mi Item #11773799
MFR #93334613

Mfr description
93334613 93334613 M4X45 A2 18-8 SS SLOTT
  • Machine screws without washers can be used with both flat and lock washers
  • Oval head types have rounded oval heads that slightly protrude out from the workpiece once installed
  • Slotted drive types are used with flat-blade drivers
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.53/each

Specifications

Dimensions

  • Length
    45.00 mm
  • Length Measurement Type
    Overall Length
  • Thread Size
    M4x0.70

Details

  • Drive Type
    Slotted
  • Fastener Standard
    DIN 964
  • Finish Coating
    Uncoated
  • Head Type
    Oval
  • Material
    Stainless Steel
  • Material Grade
    18-8, A2
  • System of Measurement
    Metric
  • Thread Standard
    Metric Coarse
  • Washer Type
    Without Washer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)