Motion
93334787
M6x1.00 Metric Coarse, 12mm OAL Slotted Drive Machine Screw - Oval Head, Grade 18-8 & A2 Stainless Steel, Uncoated, Without Washer
Mi Item #11773815
MFR #93334787
Price$1.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M6x1.00 Metric Coarse, 12mm OAL Slotted Drive Machine Screw - Oval Head, Grade 18-8 & A2 Stainless Steel, Uncoated, Without Washer
Mi Item #11773815
MFR #93334787

Mfr description
93334787 93334787 M6X12 A2 18-8 SS SLOTT
  • Machine screws without washers can be used with both flat and lock washers
  • Oval head types have rounded oval heads that slightly protrude out from the workpiece once installed
  • Slotted drive types are used with flat-blade drivers
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.45/each

Specifications

Dimensions

  • Length
    12.00 mm
  • Length Measurement Type
    Overall Length
  • Thread Size
    M6x1.00

Details

  • Drive Type
    Slotted
  • Fastener Standard
    DIN 964
  • Finish Coating
    Uncoated
  • Head Type
    Oval
  • Material
    Stainless Steel
  • Material Grade
    18-8, A2
  • System of Measurement
    Metric
  • Thread Standard
    Metric Coarse
  • Washer Type
    Without Washer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)