Motion
93378974
Schedule 80, 1/4" Diam Black Pipe Nipple; Threaded
MI ITEM #11773836
MFR #93378974
Price$12.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Schedule 80, 1/4" Diam Black Pipe Nipple; Threaded
MI ITEM #11773836
MFR #93378974

Mfr description
93378974 93378974 1/4XCLOSE CRB STL BLK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.68/each

Specifications

Dimensions

  • Pipe Size
    1/4 in

Details

  • Schedule
    80
  • Style
    Threaded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)