Motion
93379055
Schedule 80, 1/4" Diam x 5-1/2" Long Black Pipe Nipple; Seamless
Mi Item #11773844
MFR #93379055
Price$7.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Schedule 80, 1/4" Diam x 5-1/2" Long Black Pipe Nipple; Seamless
Mi Item #11773844
MFR #93379055

Mfr description
93379055 93379055 1/4X5-1/2 BLK SCH80 SE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.58/each

Specifications

Dimensions

  • Length
    5-1/2 in
  • Pipe Size
    1/4 in

Details

  • Schedule
    80
  • Style
    Seamless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)