Motion
93379139
Schedule 80, 3/8" Diam Black Pipe Nipple; Threaded
Mi Item #11773850
MFR #93379139
Price$35.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Schedule 80, 3/8" Diam Black Pipe Nipple; Threaded
Mi Item #11773850
MFR #93379139

Mfr description
93379139 93379139 3/8XCLOSE CRB STL BLK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$35.80/each

Specifications

Dimensions

  • Pipe Size
    3/8 in

Details

  • Schedule
    80
  • Style
    Threaded
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)