Motion
93379147
Pipe Fitting - 3/8 in Pipe Size
Mi Item #11773851
MFR #93379147
Price$3.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Fitting - 3/8 in Pipe Size
Mi Item #11773851
MFR #93379147

Mfr description
93379147 93379147 3/8X1-1/2 BLK SCH80 SE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.43/each

Specifications

Dimensions

  • Length
    1-1/2 in
  • Overall Length
    1.5000 in
  • Pipe Size
    3/8 in

Details

  • Schedule
    80
  • Style
    Seamless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)