Motion
93379204
Schedule 80, 3/8" Diam x 4-1/2" Long Black Pipe Nipple; Seamless
Mi Item #11773857
MFR #93379204
Price$7.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Schedule 80, 3/8" Diam x 4-1/2" Long Black Pipe Nipple; Seamless
Mi Item #11773857
MFR #93379204

Mfr description
93379204 93379204 3/8X4-1/2 BLK SCH80 SE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.73/each

Specifications

Dimensions

  • Length
    4-1/2 in
  • Pipe Size
    3/8 in

Details

  • Schedule
    80
  • Style
    Seamless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)