Motion
93379220
Schedule 80, 3/8" Diam x 5-1/2" Long Black Pipe Nipple; Seamless
Mi Item #11773859
MFR #93379220
Price$8.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Schedule 80, 3/8" Diam x 5-1/2" Long Black Pipe Nipple; Seamless
Mi Item #11773859
MFR #93379220

Mfr description
93379220 93379220 3/8X5-1/2 BLK SCH80 SE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.90/each

Specifications

Dimensions

  • Length
    5-1/2 in
  • Pipe Size
    3/8 in

Details

  • Schedule
    80
  • Style
    Seamless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)