Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Schedule 80, 1/2" Diam x 2-1/2" Long Black Pipe Nipple; Seamless
MI ITEM #11773870
MFR #93379337

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
93379337 93379337 1/2X2-1/2 BLK SCH80 SE

Specifications

  • Pipe Size
    1/2 in
  • Schedule
    80
  • Length
    2-1/2 in
  • Style
    Seamless

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought