Motion
93379469
Schedule 80, 3/4" Diam Black Pipe Nipple; Threaded
Mi Item #11773883
MFR #93379469
Price$14.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Schedule 80, 3/4" Diam Black Pipe Nipple; Threaded
Mi Item #11773883
MFR #93379469

Mfr description
93379469 93379469 3/4XCLOSE CRB STL BLK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.03/each

Specifications

Dimensions

  • Pipe Size
    3/4 in

Details

  • Schedule
    80
  • Style
    Threaded
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)