Motion
93379519
Schedule 80, 3/4" Diam x 3-1/2" Long Black Pipe Nipple; Seamless
Mi Item #11773888
MFR #93379519
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Schedule 80, 3/4" Diam x 3-1/2" Long Black Pipe Nipple; Seamless
Mi Item #11773888
MFR #93379519

Mfr description
93379519 93379519 3/4X3-1/2 BLK SCH80 SE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    3-1/2 in
  • Pipe Size
    3/4 in

Details

  • Schedule
    80
  • Style
    Seamless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)