Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Schedule 80, 3/4" Diam x 36" Long Black Pipe Nipple; Threaded
MI ITEM #11773897
MFR #93379600

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
93379600 93379600 3/4X36 CRB STL BLK SCH

Specifications

  • Pipe Size
    3/4 in
  • Schedule
    80
  • Length
    36 in
  • Style
    Threaded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text