Motion
93675114
#4 Screw, 0.123" ID, Stainless Steel Internal Tooth Lock Washer - 0.265" OD, Uncoated, Grade 18-8
Mi Item #11773977
MFR #93675114
Price$0.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#4 Screw, 0.123" ID, Stainless Steel Internal Tooth Lock Washer - 0.265" OD, Uncoated, Grade 18-8
Mi Item #11773977
MFR #93675114

Mfr description
93675114 93675114 4 18-8 S INTERNAL TOOT
  • Internal tooth lock washers have teeth along the inside diameter
  • They prevent nut and bolt heads from loosening
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.18/each

Specifications

Dimensions

  • Inner Diameter
    0.1230 in
  • Minimum Inside Diameter
    0.1160 in
  • Minimum Outside Diameter
    0.2550 in
  • Outer Diameter
    0.2650 in
  • Screw Size
    #4
  • Thickness
    0.015 in

Details

  • Finish Coating
    Uncoated
  • Grade
    18-8
  • Material
    Stainless Steel
  • Military Specifications
    Does Not Meet Military Specifications
  • Tooth Type
    Internal Tooth
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)