Motion
93675247
1-5/8" Screw, 1.645" ID, Steel Internal Tooth Lock Washer - 1.827" OD, Zinc-Plated, Grade 1075
Mi Item #11773983
MFR #93675247
Price$42.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-5/8" Screw, 1.645" ID, Steel Internal Tooth Lock Washer - 1.827" OD, Zinc-Plated, Grade 1075
Mi Item #11773983
MFR #93675247

Mfr description
93675247 93675247 1-5/8 ZINC PLATED STL
  • Internal tooth lock washers have teeth along the inside diameter
  • They prevent nut and bolt heads from loosening
  • Steel is strong and durable but less corrosion resistant than stainless steel
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$42.05/each

Specifications

Dimensions

  • Inner Diameter
    1.6450 in
  • Minimum Inside Diameter
    1.6300 in
  • Minimum Outside Diameter
    1.7970 in
  • Outer Diameter
    1.8270 in
  • Screw Size
    1-5/8
  • Thickness
    0.015 in

Details

  • Finish Coating
    Zinc-Plated
  • Grade
    1075
  • Material
    Steel
  • Military Specifications
    Does Not Meet Military Specifications
  • Tooth Type
    Internal Tooth
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)