Motion
93778454
Aluminum Platform Truck 28" Long x 16" Wide, 34-1/2" High Solid 4" Diam Casters
MI ITEM #11773989
MFR #93778454
Price$193.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aluminum Platform Truck 28" Long x 16" Wide, 34-1/2" High Solid 4" Diam Casters
MI ITEM #11773989
MFR #93778454

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$193.60/each

Specifications

Dimensions

  • Overall Height
    34-1/2 in
  • Platform Height
    6 in
  • Platform Length
    28 in
  • Wheel Diameter
    4 in
  • Wheel Width
    1 in

Details

  • Caster Material
    TPR
  • Caster Type
    Solid
  • Deck Material
    Aluminum
  • Material
    Aluminum
  • Product Types
    Platform Truck

Overview

Mfr description
93778454 93778454 20 TO 28" PLATFROM ALU
  • Aluminum is a durable, lightweight material that resists corrosion and is long lasting.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought