1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
93778744
2,000 Lb Capacity Steel Towing Handle;7-1/2" Long x 50-1/2" High, 8" Wheels
Mi Item #
11773990
MFR #
93778744
Price
$195.40
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Material Transport
Drum Handling
Drum Trucks and Dollies
Value Collection 93778744
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
93778744
2,000 Lb Capacity Steel Towing Handle;7-1/2" Long x 50-1/2" High, 8" Wheels
Mi Item #
11773990
MFR #
93778744
Mfr description
93778744 93778744 2000LB CAP 8X2" WHL JA
Steel is used for general purpose applications and has a high tensile strength
It is heavier than aluminum.
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$195
.40
/each
Add to Cart
Specifications
Dimensions
Height
50-1/2 in
Wheel Diameter
8.00 in
Wheel Width
8.75 in
Details
Load Capacity
2,000 lb
Material
Steel
Type
Towing Handle
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items