Motion
96777701
#8-32 UNC Hex Socket Flat Cap Screw;Alloy Steel, Black Oxide, Fully Threaded, 5/16" Overall Length
Mi Item #11774101
MFR #96777701
Price$0.35/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#8-32 UNC Hex Socket Flat Cap Screw;Alloy Steel, Black Oxide, Fully Threaded, 5/16" Overall Length
Mi Item #11774101
MFR #96777701

Mfr description
96777701 96777701 8/32 X 5/16 NON-STD AL
  • Flat head types have flat surfaces that taper toward the screw body to allow for countersinkingThe flat head lies flush against the workpiece.|Hex socket drive types have a hex-shaped recess in the head and are driven with hex keys or hex socket bitsThe driving surface is protected from external damage and provides six sides of contact surface for added torque.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.35/ca

Specifications

Dimensions

  • Hex Key Size
    3/32in
  • Length  
    2 in
  • Length Measurement Type
    Overall Length
  • Thread Size
    #8-32 in

Details

  • Drive Type
    Hex Socket
  • Fastener Standard
    ASME/ANSI B18.3; ASTM F835
  • Finish Coating
    Black Oxide
  • Full Or Partial Threading
    Fully Threaded
  • Head Style
    Flat
  • Material
    Alloy Steel
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)