Motion
28883

MARKAL
28883

Markal® BALL PAINT MARKER® Paint Marker - Black
Mi Item #11774519
MFR #28883
Price$19.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARKAL
28883

Markal® BALL PAINT MARKER® Paint Marker - Black
Mi Item #11774519
MFR #28883

Mfr description
28883 QUIK STIK + OILY SURFACE PAINT
  • Only twist-up solid paint marker that writes on oily and wet surfaces. Its long-lasting marks dry in less than one minute on dry surfaces including metal, wood, plastic, glass and mnay others - Marks are weather UV-resistant
  • Marking range: -50°F to 150°F (-46°C to 66°C)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.68/each

Specifications

Details

  • Color
    Black
  • Marker Type
    Paint
  • Maximum Temperature
    150 °F
  • Minimum Temperature
    -50 °F
  • Surface Material
    Plastic | Glass | Ceramic | Concrete and Stone | Rubber and Tires
  • Temperature Range
    -50 to 150 °F
  • UPC_NO
    048615288833
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)