Motion
RI750015

MASTER PT
RI750015

Ac Gear Motor - 70 :1 Ratio
Mi Item #11827429
MFR #RI750015
Price$36,464.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MASTER PT
RI750015

Ac Gear Motor - 70 :1 Ratio
Mi Item #11827429
MFR #RI750015

Mfr description
RI750015 2SPD-3/1.5-256CG28F-70.0-B1-SPC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$36,464.26/each

Specifications

Dimensions

  • Frame Size
    256
  • Gear Ratio
    70 :1
  • Weight
    350 lbs

Details

  • NEMA Frame
    256
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)